This product requires certification to purchase.

13-19/50 in. Grab Bar in StarLight Chrome

GROHE

Essentials 13-19/50 in. Grab Bar in StarLight Chrome

  • Fast #
  • Part #G40514001
  • Item #7008628
  • Manufacturer Part #40514001
4.8 out of 5 Customer Rating
Brand image
GROHE

Essentials 13-19/50 in. Grab Bar in StarLight Chrome

  • Fast #
  • Part #G40514001
  • Item #7008628
  • Manufacturer Part #40514001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Concealed fastening
  • Coordinates with Essentials Cube product line
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
3-3/16 in
Diameter:
2-13/100 in
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
13-19/50 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-3/16 in
Weight Capacity:
250 lb
Width:
15-43/100 in