This product requires certification to purchase.

13-7/10 in. Grab Bar in Brushed Cool Sunrise

GROHE

Essentials 13-7/10 in. Grab Bar in Brushed Cool Sunrise

  • Fast #
  • Part #G40421GN1
  • Item #8018210
  • Manufacturer Part #40421GN1
5 out of 5 Customer Rating
Brand image
GROHE

Essentials 13-7/10 in. Grab Bar in Brushed Cool Sunrise

  • Fast #
  • Part #G40421GN1
  • Item #8018210
  • Manufacturer Part #40421GN1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 13.7" (functional length 11.6")
  • Concealed fastening
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
349 mm
Diameter
2-1/8 in
Height
2-63/500 in
Length
13-7/10 in
Projection
3-7/16 in
Weight Capacity
250 lb
Width
11-3/5 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Essentials
Color Finish Category
Yellows
Color Finish Name
Brushed Cool Sunrise
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No