17-29/50 in. Towel Bar in Brushed Nickel
Essentials 17-29/50 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Grohe StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-10/25 in
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Installation Type:
- Concealed Mount
- Length:
- 17-29/50 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 2
- Width:
- 17-11/16 in