25-5/8 in. Towel Bar in Matte Black
Essentials 25-5/8 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 60
- Hardware Included:
- Yes
- Length:
- 25-5/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/8