This product requires certification to purchase.

30 in. Towel Bar in StarLight Chrome

GROHE

Essentials 30 in. Towel Bar in StarLight Chrome

  • Fast #
  • Part #G40386001
  • Item #7008735
  • Manufacturer Part #40386001
3.7 out of 5 Customer Rating
Brand image
GROHE

Essentials 30 in. Towel Bar in StarLight Chrome

  • Fast #
  • Part #G40386001
  • Item #7008735
  • Manufacturer Part #40386001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
2-3/8 in
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
2-3/8 in
Width:
33-5/8 in