32 in. Towel Bar in Brushed Nickel
Essentials 32 in. Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Color: Brushed nickel
- Material: metal
- 854 mm (Useable length 800 mm)
- Concealed fastening
- GROHE Long-Life finish
- Suitable for screwing (including screws and dowels) or gluing (glue 40 915 000 sold separately)
Specifications
- Application:
- Residential
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 2-9/25 in
- Width:
- 33-5/8 in