32 TWL BAR *ESSENTIALS MATTE BLACK
Essentials 32 TWL BAR *ESSENTIALS MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 60
- Hardware Included:
- Yes
- Height:
- 2-1/8
- Installation Type:
- Wall Mount
- Length:
- 2-3/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-1811/5000
- Type:
- G403862431
- Width:
- 33-5/8