1-Hook Robe Hook in Brushed Cool Sunrise
Essentials Cube 1-Hook Robe Hook in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 2100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/8
- Collection:
- Essentials Cube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 2-3/8
- Height:
- 1-11/16
- Installation Type:
- Wall Mount
- Length:
- 1-1/8
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8
- Width:
- 1-1/8