This product requires certification to purchase.

2-3/8 x 23-5/8 x 4-15/16 in. Bathroom Accessory Set in Brushed Cool Sunrise

GROHE

Essentials Cube 2-3/8 x 23-5/8 x 4-15/16 in. Bathroom Accessory Set in Brushed Cool Sunrise

  • Fast #
  • Part #G40778GN1
  • Item #10120826
  • Manufacturer Part #40778GN1
5 out of 5 Customer Rating
Brand image
GROHE

Essentials Cube 2-3/8 x 23-5/8 x 4-15/16 in. Bathroom Accessory Set in Brushed Cool Sunrise

  • Fast #
  • Part #G40778GN1
  • Item #10120826
  • Manufacturer Part #40778GN1
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of metal for strength and lasting durability
  • GROHE StarLight maintains luster on brushed and polished finishes
  • Easy to install with no visible screws for a premium look
  • Includes towel ring (40 510 001), robe hook (40 511 001), toilet paper holder (40 507 001), 24-in. towel bar (40 509 001)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Essentials Cube
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Hardware Included:
Yes
Height:
4-15/16 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
Number of Pieces:
4 Piece
Product Type:
Bathroom Accessory Set
Width:
23-5/8 in