This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

GROHE

Essentials Cube 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #G40509EN1
  • Item #10067499
  • Manufacturer Part #40509EN1
3.1 out of 5 Customer Rating
Brand image
GROHE

Essentials Cube 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #G40509EN1
  • Item #10067499
  • Manufacturer Part #40509EN1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 21 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of metal for strength and lasting durability
  • Easy to install with no visible screws for a premium look
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-5/8 in
Collection:
Essentials Cube
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/8 in
Hardware Included:
No
Height:
1-5/8 in
Installation Type:
Wall Mount
Length:
2-3/8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/8 in
Type:
G40509EN1
Width:
23-5/8 in