3-IN-1 Accessory Set in Matte Black
Essentials Cube 3-IN-1 Accessory Set in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of metal for strength and lasting durability
- GROHE StarLight maintains luster on brushed and polished finishes
- Easy to install with no visible screws for a premium look
- Includes robe hook (40 511 001), toilet paper holder (40 507 001), 24-in. towel bar (40 509 001)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Essentials Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 3-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Metal
- Number of Pieces:
- 3 Piece
- Product Type:
- Bathroom Accessory Set
- Width:
- 23-5/8 in