Rectangular Open Towel Ring in Brushed Nickel
Essentials Cube Rectangular Open Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 34 Pallet: 510-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/10
- Collection:
- Essentials Cube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/16
- Hardware Included:
- No
- Height:
- 4-13/16
- Installation Type:
- Wall Mount
- Length:
- 2-5/16
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-5/16
- Ring Type:
- Open
- Shape:
- Rectangular
- Type:
- G40510EN1
- Width:
- 7-5/16