Single Robe Hook in Hard Graphite
Essentials Cube Single Robe Hook in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 70 Pallet: 2100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/8 in
- Collection:
- Essentials Cube
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-3/8 in
- Height:
- 1-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/8 in
- Type:
- G40511A01
- Width:
- 1-1/8 in