SPARE PAPER HOLDER
Essentials Cube SPARE PAPER HOLDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-1/10
- Collection:
- Essentials Cube
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-3/8
- Hardware Included:
- No
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/8
- Type:
- G40623A01
- Width:
- 1-5/8