Wall Mont Toilet Paper Holder in Brushed Nickel
Essentials Cube Wall Mont Toilet Paper Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-1/8 in
- Collection:
- Essentials Cube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Hardware Included:
- No
- Height:
- 3-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/8 in
- Type:
- G40507EN1
- Width:
- 5-7/16 in