Essentials Toilet Paper Holder w/o cover
Essentials Essentials Toilet Paper Holder w/o cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Concealed fastening
- GROHE StarLight finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2-1/8
- Collection:
- Essentials
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 1-3/4
- Hardware Included:
- Yes
- Height:
- 4-15/16
- Installation Type:
- Post Mount
- Length:
- 1-3/4
- Material:
- Metal
- NSF Certified:
- Yes
- Pivoting:
- No
- Projection:
- 1-3/4
- Type:
- G40689A01
- Width:
- 1-3/4