L-Shaped Grip bar in Starlight Polished Chrome
Essentials L-Shaped Grip bar in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Depth:
- 3-27/50 in
- Diameter:
- 2-1/4 in
- Hardware Included:
- Yes
- Height:
- 29-157/10000 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-27/50 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 3-27/50 in
- Width:
- 37-79/10000 in