Round Closed Towel Ring in Matte Black
Essentials Round Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Mounting hardware included
- German quality and precision engineering
- Quality metal construction for durability
- GROHE StarLight coating wipes clean, maintains lustrous finish
- Concealed mounting for a clean look and easy installation
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 44 mm
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-3/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 7-1/16 in