This product requires certification to purchase.

24 in. Shower Rail in Brushed Cool Sunrise

GROHE

Euphoria Cube 24 in. Shower Rail in Brushed Cool Sunrise

  • Fast #
  • Part #G27892GN0
  • Item #10067430
  • Manufacturer Part #27892GN0
3.6 out of 5 Customer Rating
Brand image
GROHE

Euphoria Cube 24 in. Shower Rail in Brushed Cool Sunrise

  • Fast #
  • Part #G27892GN0
  • Item #10067430
  • Manufacturer Part #27892GN0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
  • GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Euphoria Cube
Color Finish Category:
Yellows
Color Finish Name:
Brushed Cool Sunrise
Depth:
2-87/100 in
Height:
24-41/100 in
Hose Included:
No
Length:
2-7/8 in
Slide Bar Height:
24-7/16 in
Type:
G27892GN0
Width:
2-87/100 in