This product requires certification to purchase.

24 in. Shower Rail in Hard Graphite

GROHE

Euphoria Cube 24 in. Shower Rail in Hard Graphite

Brand image
GROHE

Euphoria Cube 24 in. Shower Rail in Hard Graphite

  • Fast #
  • Part #G27892A00
  • Item #10067428
  • Manufacturer Part #27892A00
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
  • GROHE TileFix adjustable depth on upper and lower brackets to accommodate uneven surfaces
  • Swivel hand shower holder
  • Adjustable angle of hand shower
  • Adjustable height
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Euphoria Cube
Color Finish Category:
Greys
Color Finish Name:
Hard Graphite
Depth:
2-87/100 in
Height:
24-41/100 in
Hose Included:
No
Length:
2-7/8 in
Slide Bar Height:
24-7/16 in
Width:
2-87/100 in



Customers Also Bought
1–6 of 18 items
Part #PRT65VRVB
Item #9797795
5 out of 5 Customer Rating
Requires Certification
Part #G265522430
Item #10132959
3.5 out of 5 Customer Rating
Requires Certification
Part #PLG898FEY
Item #7373552
5 out of 5 Customer Rating
Requires Certification
Part #G26552000
Item #8090305
4.2 out of 5 Customer Rating
Requires Certification
Part #PLG49VRV1D
Item #9797765
5 out of 5 Customer Rating
Requires Certification
Part #PR891NCB
Item #7736066
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G27500000
Item #4321294
4.2 out of 5 Customer Rating
Requires Certification
Part #G26603A00
Item #9297116
5 out of 5 Customer Rating
Requires Certification
Part #G27499000
Item #4321141
4.3 out of 5 Customer Rating
Requires Certification
Part #G26420000
Item #7346636
5 out of 5 Customer Rating
Requires Certification
Part #G27521EN0
Item #4542402
3.8 out of 5 Customer Rating
Requires Certification
Part #G266022430
Item #9920801
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing