24 SHOWER SLIDE BAR BRUSHED NICKEL *EUPHORIA CUBE
Euphoria® Cube 24 SHOWER SLIDE BAR BRUSHED NICKEL *EUPHORIA CUBE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 336-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Grohe QuickFix® Plus adjustable distance between brackets for easy alignment with existing drilling holes
- Grohe Tile Fix adjustable depth on upper and lower brackets to accommodate uneven surfaces
- Swivel hand shower holder
- Adjustable angle of hand shower
- Adjustable height
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria® Cube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-87/100
- Height:
- 24-41/100
- Hose Included:
- No
- Length:
- 2-7/8
- Slide Bar Height:
- 24-7/16
- Width:
- 2-87/100