36 SHOWER SLIDE BAR
Euphoria Cube 36 SHOWER SLIDE BAR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to install
- Made of metal for lasting beauty and reliability
- Includes wall holders, glide element and swivel holder
Specifications
- ADA Compliant:
- No
- Collection:
- Euphoria Cube
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 36-1/4
- Hose Included:
- No
- Length:
- 2-7/8
- Slide Bar Height:
- 36-1/4
- Type:
- G27841GN0