Hand Shower Holder in Brushed Cool Sunrise
Euphoria Cube Hand Shower Holder in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- Includes mounting hardware
- German quality and precision engineering
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria Cube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Height:
- 2-1/20
- Installation Type:
- Wall Mount
- Length:
- 2-5/8
- Type:
- G27693GN0
- Width:
- 2-3/50