This product requires certification to purchase.

Single Function Hand Shower in Chrome (Shower Hose Sold Separately)

GROHE

Euphoria Cube Single Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G26867GN0
  • Item #10161791
  • Manufacturer Part #26867GN0
5 out of 5 Customer Rating
Brand image
GROHE

Euphoria Cube Single Function Hand Shower in Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #G26867GN0
  • Item #10161791
  • Manufacturer Part #26867GN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 54 Pallet: 832
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Speed Clean anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Euphoria Cube
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
47/50 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
No
Length:
47/50 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
Type:
G26867GN0
WaterSense Labeled:
No
Width:
47/50 in