Single Function Showerhead in Brushed Cool Sunrise
Euphoria Cube Single Function Showerhead in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 425-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Rain spray is a gentle, drenching spray pattern that relaxes and soothes
- GROHE EcoJoy uses less water without sacrificing performance
- Pivots to adjust position for personal comfort
- For overhead shower applications only
- WaterSense certified, uses 1.75gpm for water conservation
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria Cube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Type:
- G26468GN0
- WaterSense Labeled:
- Yes