Single Function Showerhead in Matte Black
Euphoria® Cube Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- GROHE EcoJoy®
- Speed Clean® anti-lime system
- 6" x 6" face
- 1 spray: Rain
- 1/2" NPT female threads
- Rotation angle ±12°
- For overhead shower applications only
- Max. flow rate: 1.75 gpm (6.6 l/min)
-
Green
Specifications
- Collection:
- Euphoria® Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-5/16
- Diameter:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 6