Wall Union in Matte Black
Euphoria Cube Wall Union in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3760-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT threads
- Check valve included to prevent backflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/16
- Installation Type:
- Wall Mount
- Length:
- 2-5/8
- Material:
- Metal
- Type:
- G266342430
- Width:
- 2-1/16