This product requires certification to purchase.

Single Function Rain Showerhead in StarLight Chrome

GROHE

Euphoria Rustic Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G28737000
  • Item #4084702
  • Manufacturer Part #28737000
4.2 out of 5 Customer Rating
Brand image
GROHE

Euphoria Rustic Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G28737000
  • Item #4084702
  • Manufacturer Part #28737000
4.2 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 5-1/16 in. Face
  • 1/2 in. Female threads
  • 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria Rustic
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Diameter:
5-1/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
IAPMO Listed:
No
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No