Single Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)
Euphoria® Single Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 1 Spray: Non-adjustable normal spray
- 2.5gpm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- No