Single Function Hand Shower in StarLight Chrome
Euphoria® Single Function Hand Shower in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- 4 5?8" Face
- 1 Spray: Rain Spray
- 2.0gpm (WaterSense)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 11 in
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 2-15/16 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 11 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- RainAir
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2 in