Single Function Hand Shower in StarLight Chrome
Euphoria® Single Function Hand Shower in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- Euphoria Cube® hand shower (27 888), 2.5gpm
- 1 Spray: Non-adjustable wide spray
- 24" Shower bar
- 69" Shower hose (28 025)
- 2.5 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 2-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 24-7/16 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 2-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Wide
- UL Listed:
- No
- WaterSense Labeled:
- No