10 in. 2-Hole Escutcheon in Chrome
Euro 10 in. 2-Hole Escutcheon in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 2-11/16 in. Wide
- German quality and precision engineering
Specifications
- CSA Certified:
- CSA B125.1
- Collection:
- Euro
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1/4 in
- Faucet Part Type:
- Escutcheon
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 015976033617
- Width:
- 2-1/2 in