This product requires certification to purchase.

Escutcheon Stainless Steel

GROHE

Euro Escutcheon Stainless Steel

  • Fast #
  • Part #G07552SD0
  • Item #676368
  • Manufacturer Part #07552SD0
3.5 out of 5 Customer Rating
Brand image
GROHE

Euro Escutcheon Stainless Steel

  • Fast #
  • Part #G07552SD0
  • Item #676368
  • Manufacturer Part #07552SD0
3.5 out of 5 Customer Rating

X Points

Color Finish Name: RealSteel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • 1" Euro
  • 2 11 ?16" Wide
  • For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes.
  • Requires Certification

Specifications

Collection:
Euro
Color Finish Category:
Stainless Steel
Color Finish Name:
RealSteel
Escutcheon Style:
Shallow Box
Fits Pipe Size:
1-3/8 in
Height:
3/16 in
IAPMO Listed:
No
Length:
2-11/16 in
Material:
Metal
NSF Certified:
Yes
Origin:
Global
UPC:
015976032207
Width:
10-5/8 in