This product requires certification to purchase.

1.28 gpf Toilet Tank in Alpine White

GROHE

Eurocube® 1.28 gpf Toilet Tank in Alpine White

  • Fast #
  • Part #G39666000
  • Item #8454933
  • Manufacturer Part #39666000
3.3 out of 5 Customer Rating
Brand image
GROHE

Eurocube® 1.28 gpf Toilet Tank in Alpine White

  • Fast #
  • Part #G39666000
  • Item #8454933
  • Manufacturer Part #39666000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete with coupling components and trim
  • InfinaBright™ surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • 3 in flush valve
  • Low consumption 1.28 gpf
  • Includes chrome plated trip lever
  • Made of vitreous china
  • Toilet tank only, bowl and seat sold separately
  • InfinaBright surface helps to reduce build-up
  • Compatible with GROHE Eurocube bowl and seat
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-5/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-5/16 in
Length
7-5/16 in
Toilet Rough-In
12 in
Width
14-15/16 in
Characteristics & Features
Collection
Eurocube®
Color Finish Category
Whites
Color Finish Name
Alpine White
Dual Flush
No
Flush Type
Siphon Jet
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.19.2
CEC Compliant
For Sale in CA
EPA Compliant
Yes
MA Approved
No
NSF Certified
Yes
Type
G39666000
WaterSense Labeled
Yes


Recommended Accessories