1.28 gpf Toilet Tank in Alpine White
Eurocube 1.28 gpf Toilet Tank in Alpine White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Complete with coupling Components and trim
- InfinaBright™ surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
- 3" (76mm) Flush Valve
- Low consumption 1.28 gpf
- Includes Chrome trip lever
- Made of vitreous china
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- CEC Compliant:
- For Sale in CA
- Collection:
- Eurocube
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 7-31/100 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14-31/100 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- G39667000
- WaterSense Labeled:
- Yes
- Width:
- 14-47/50 in