This product requires certification to purchase.

6.6 gpm 2-Function Thermostatic Trim with Control Module and Double Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Eurocube 6.6 gpm 2-Function Thermostatic Trim with Control Module and Double Lever Handle in Starlight Polished Chrome

Brand image
You last purchased this on
 
GROHE

Eurocube 6.6 gpm 2-Function Thermostatic Trim with Control Module and Double Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G19927000
  • Item #4460933
  • Manufacturer Part #19927000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
  • Integrated volume control
  • 2-Way diverter function
  • 6.3gpm (bottom) and 3.2gpm (top) at 45 psi
  • Metal trim plate
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurocube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Flow Rate:
6.6 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com