8-INCH WIDESPREAD 2-HANDLE S-SIZE BATHROOM FAUCET 1.2 GPM
Eurocube 8-INCH WIDESPREAD 2-HANDLE S-SIZE BATHROOM FAUCET 1.2 GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 170-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- Quality solid brass body with metal handle for durability
- WaterSense certified, uses 1.2gpm for water conservation
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurocube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-9/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-47/250
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Spout Height:
- 3-11/16
- Spout Reach:
- 3-13/16
- Spout Type:
- Mid Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G20370GNA
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4