DIVERTER TUB SPOUT
Eurocube DIVERTER TUB SPOUT
Product Details
Product Details
- Durable metal construction for reliability
- Perfect complement to the Eurocube bath collection
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurocube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-17/25
- Faucet Part Type:
- Tub Spout
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 7-17/25
- Material:
- Metal
- Spout Reach:
- 6-11/16
- Spout Type:
- Diverter
- Type:
- G13307EN0
- Width:
- 2-3/8