EUROCUBE PRESSURE BALANCE RAIN SHOWER SET
Eurocube EUROCUBE PRESSURE BALANCE RAIN SHOWER SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set includes:
- Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 423)
- GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- Rainshower™ 310 Mono Shower Head features the super-soft GROHE PureRain spray that replicates a spring rain shower, and has a slim profile with 12” surface for full body coverage, 1.75 gpm (26 570)
- Rainshower™ 15” Shower Arm (26 632)
- SPA Euphoria® Cube hand shower is a sleek stick design featuring a single soothing spray, 1.75gpm (26 867)
- Euphoria® Cube 24” Shower Bar with adjustable hand shower holder (27 892)
- RotaFlex Metal Longlife Metallic Hose is 59” long (28 417)
- Euphoria® Cube Wall Union (26 634)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Eurocube
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Escutcheon Height:
- 8-3/16
- Escutcheon Width:
- 8-3/16
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 14-3/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Type:
- G29432A00
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes