EUROCUBE PRESSURE BALANCE SHOWER SET
Eurocube EUROCUBE PRESSURE BALANCE SHOWER SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 15-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Set includes:
- Eurocube Pressure Balance Valve Trim with 2-way diverter with cartridge that lets you alternate between 2 water outlets and features double ceramic discs for smooth operation and a lifetime of drip-free performance (29 422)
- GrohSafe™ 3.0 Pressure Balance Rough Valve with integrated diverter for 2-way or 3-way operation (35 117)
- Rainshower™ SmartActive 6 ½” shower head features GROHE SmartToggle™ lever to easily switch from Rain to Active Massage to Jet sprays, 1.75 gpm (26 797)
- Relexa® 6 ¼" Shower Arm with square flange (26 633)
- Rainshower™ SmartActive 24” Shower Set with 3-spray hand shower featuring GROHE SmartTip control to easily alternate between Rain, Active Massage and Jet sprays. Also includes 24” shower bar with adjustable hand shower holder, EasyReach tray and 69” metal hose, 1.75gpm (26 585)
- Euphoria® Cube Wall Union (26 634)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Eurocube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Escutcheon Height:
- 8-3/16
- Escutcheon Width:
- 8-3/16
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage, Jet
- Trim Only:
- No
- Type:
- G29433GN0
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes