Counter Mount and Undermount Bathroom Sink in Alpine White
Eurocube® Counter Mount and Undermount Bathroom Sink in Alpine White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Measures 16 3 ?16 in x 6 1?32 in x 21 in (411 x 153 x 533mm)
- Glazed overflow included
- Pairs perfectly with GROHE Allure Brilliant and GROHE Eurocube centerset faucets, sold separately
- ADA compliant
- Drain assembly not included
- Mounting kit and template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Eurocube®
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Depth:
- 16 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/4 in
- Height:
- 5-15/16 in
- Length:
- 21 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/4 in x 15-3/8 in x 3-13/16 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Counter Mount, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 16-3/16 in
- Vessel Only:
- No
- Width:
- 16-3/16 in