ROMAN TUB FILLER WITH PERSONAL HAND SHOWER
Eurocube ROMAN TUB FILLER WITH PERSONAL HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 8-11/16 in. Spout reach
- 3-5/16 in. Aerator height
- 1/2 in. Valves
- Single Loop handle
- 79 in. hose
- Mono hand Shower, 2.5 gpm
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurocube
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Center Size:
- 6-1/10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 6.9 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-23/25
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 4 Piece
- Showerhead Function:
- Single
- Spout Height:
- 3-31/100
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 8-33/50
- Tub Spout Type:
- Diverter
- Type:
- G19897GN1
- WaterSense Labeled:
- Yes