This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Matte Black

GROHE

Eurocube® Single Handle Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G23129243A
  • Item #10132933
  • Manufacturer Part #23129243A
4.7 out of 5 Customer Rating
Brand image
GROHE

Eurocube® Single Handle Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #G23129243A
  • Item #10132933
  • Manufacturer Part #23129243A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Grohe SilkMove® for a lifetime of smooth operation
  • Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Quality solid brass body with metal handle for durability
  • WaterSense certified, uses 1.2gpm for water conservation
  • Limited lifetime warranty
  • 4-1/16 in spout reach
  • 3-5/8 in aerator height
  • Solid brass body
  • Single loop handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
Cartridge Type:
Ceramic Disc
Collection:
Eurocube®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-19/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-5/8
Spout Reach:
3-15/16
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes