SINGLE-HANDLE FREESTANDING TUB FAUCET WITH 1.75 GPM HAND SHOWER
Eurocube SINGLE-HANDLE FREESTANDING TUB FAUCET WITH 1.75 GPM HAND SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 34-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove® ensures smooth, precise handle operation
- GROHE StarLight maintains luster on brushed and polished finishes
- Durable metal lever handle for reliability
- Stick hand shower features a single spray
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurocube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 15-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 37-5/16
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 49
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34
- Spout Type:
- Tub
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-11/16
- Type:
- G23672EN1
- WaterSense Labeled:
- No