Single Handle Monoblock Bathroom Sink Faucet in Hard Graphite
Eurocube Single Handle Monoblock Bathroom Sink Faucet in Hard Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 170-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
- QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
- Solid brass body ensures superior quality, durability and dependability
- Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
- Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
- Adjustable hot limit safety stop helps prevent accidental scalding
- Includes drain assembly
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Eurocube
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 4-5/16
- Spout Reach:
- 5-1/4
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G23670A00
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8