Single Handle Pressure Balancing Valve Trim in Brushed Cool Sunrise
Eurocube® Single Handle Pressure Balancing Valve Trim in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- GROHE StarLight® maintains luster on brushed and polished finishes
- GROHE QuickFix® hassle-free design cuts installation time by 60%
- Durable metal handle and trim plate for reliability
- Requires GrohSafe™ 3.0 rough-in valve 35 110, 35 111, 35 112, 35 113, 35 114, 35 115, or 35 116 (sold separately)
- Limited lifetime warranty
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Sleek design for modern bathrooms
- GROHE SilkMove® ensures smooth, precise handle operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Eurocube®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 3-1/4
- Escutcheon Height:
- 6-1/4
- Escutcheon Width:
- 6-1/4
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- G14469GN0
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/4