This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

GROHE

Eurocube® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #G144692430
  • Item #10120758
  • Manufacturer Part #144692430
3.9 out of 5 Customer Rating
Brand image
GROHE

Eurocube® Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #G144692430
  • Item #10120758
  • Manufacturer Part #144692430
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight® maintains luster on brushed and polished finishes
  • GROHE QuickFix® hassle-free design cuts installation time by 60%
  • Durable metal handle and trim plate for reliability
  • Requires GrohSafe™ 3.0 rough-in valve 35 110, 35 111, 35 112, 35 113, 35 114, 35 115, or 35 116 (sold separately)
  • Limited lifetime warranty
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Sleek design for modern bathrooms
  • GROHE SilkMove® ensures smooth, precise handle operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Eurocube®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/2 in
Length:
3-1/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Width:
6-1/4 in