Single Handle Thermostatic Valve Trim in StarLight® Chrome
Eurocube Single Handle Thermostatic Valve Trim in StarLight® Chrome
Product Details
Product Details
- GROHE StarLight®
- GROHE TurboStat®
- For high-flow, multiple outlet custom shower applications
- Requires separate volume controls
- Metal trim plate
- 14gpm at 45 psi
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurocube
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No