TUB SPOUT
Eurocube TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable metal construction for reliability
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurocube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-17/25
- Faucet Part Type:
- Tub Spout
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Length:
- 7-17/25
- Material:
- Metal
- Spout Reach:
- 6-11/16
- Spout Type:
- Non Diverter
- Type:
- G13305EN0
- Width:
- 2-3/8