This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

GROHE

Eurocube® Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #G294222430
  • Item #10120797
  • Manufacturer Part #294222430
3.2 out of 5 Customer Rating
Brand image
GROHE

Eurocube® Two Handle Pressure Balancing Valve Trim with Diverter in Matte Black

  • Fast #
  • Part #G294222430
  • Item #10120797
  • Manufacturer Part #294222430
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Top diverter handle allows for alternating between two water outlets
  • Bottom handle controls on/off and water temperature
  • Includes one piece pressure balance valve cartridge to simplify installation and maintenance
  • Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
  • Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic balancing spool maintains a constant water temperature
  • Integrated check valves - engineered to eliminate cross-flow
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • All metal handles and trim plate for lasting durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance
Collection:
Eurocube®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/2 in
Escutcheon Height:
8-3/16 in
Escutcheon Width:
8-3/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Length:
1-1/2 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
Width:
8-3/16 in